KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Hub x Hub x FNPT PVC DWV Cleanout Tee with Plug

MUELLER INDUSTRIES| Zoro #: G1262161| Mfr #: 1CNX7

$5.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub x Hub x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262161 Mfr #: 1CNX7
Color: WhiteFitting Connection Type: Hub x Hub x FNPT
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Cleanout Tee with PlugPipe Size (Fittings): 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: TeeItem: Cleanout Tee with Plug
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Cleanout Tee with Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Hub x Hub x FNPT, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews