KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Hub x Hub x FNPT PVC DWV Cleanout Tee with Plug

MUELLER INDUSTRIES| Zoro #: G2404236| Mfr #: 1WKL7

$10.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub x Hub x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404236 Mfr #: 1WKL7
Pipe Size (Fittings): 3"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub x Hub x FNPTColor: White
Specific Fitting Shape: Cleanout Tee with PlugPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: Cleanout Tee with Plug
Fittings Sub-Category: TeesFitting Schedule/Class: Schedule DWV
Country of Origin (subject to change): United States

Description

Cleanout Tee with Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In., Fitting Connection Type Hub x Hub x FNPT, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews