PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" Hub x Hub x FNPT PVC Cleanout Tee with Plug

MUELLER INDUSTRIES| Zoro #: G1756325| Mfr #: 05997

$4.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: TeeFitting Connection Type: Hub x Hub x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756325 Mfr #: 05997
Color: WhiteBasic Fitting Shape: Tee
Fitting Connection Type: Hub x Hub x FNPTSpecific Fitting Shape: Cleanout Tee with Plug
Basic Fitting Material: PlasticPipe Size (Fittings): 1-1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: Cleanout Tee with PlugStandards: Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Cleanout Tee with Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Hub x Hub x FNPT, Color White, Max. Temp. 140 Degrees F, Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths

Reviews