KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 3" Hub PVC DWV Closet Flange Stop

MUELLER INDUSTRIES| Zoro #: G0314824| Mfr #: 05903

$5.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314824 Mfr #: 05903
Color: WhiteFitting Connection Type: Hub
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Closet FlangePipe Size (Fittings): 4" x 3"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: FlangeItem: Closet Flange, Stop
Standards: Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And LayoutCountry of Origin (subject to change): United States

Description

Closet Flange, Stop, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In. x 3 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout

Reviews