4" Hub PVC DWV Coupling

MUELLER INDUSTRIES| Zoro #: G0758746| Mfr #: 1WKH5

$4.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758746 Mfr #: 1WKH5
Pipe Size (Fittings): 4"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: CouplingPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Coupling
Basic Fitting Material: PlasticItem: Coupling
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews