PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

6" Hub PVC DWV Coupling

MUELLER INDUSTRIES| Zoro #: G0703412| Mfr #: 1WKW3

$12.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: CouplingFitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703412 Mfr #: 1WKW3
Color: WhiteBasic Fitting Shape: Coupling
Fitting Connection Type: HubSpecific Fitting Shape: Coupling
Basic Fitting Material: PlasticPipe Size (Fittings): 6"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: CouplingStandards: Cell Class 12454, ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 6 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews