PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3" x 3" x 2" x 2" Hub PVC DWV Double Reducing Wye

MUELLER INDUSTRIES| Zoro #: G1801834| Mfr #: 05844

$12.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCSpecific Fitting Shape: Double Reducing WyeItem: Double Reducing Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801834 Mfr #: 05844
Pipe Fitting Material: PVCSpecific Fitting Shape: Double Reducing Wye
Item: Double Reducing WyeFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: WyeMax. Temp.: 140 Degrees F
Compliance: NSF International ListingFitting Connection Type: Hub
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International ListingColor: White
Fitting Length: 4"Pipe Size (Fittings): 3" x 3" x 2" x 2"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Double Reducing Wye, Body Material PVC, Schedule DWV, Pipe Size 3 In. x 3 In. x 2 In. x 2 In., Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards ASTM D2665, F1498, D3311 & D3965, NSF International Listing, Compliance NSF International Listing

Reviews