4" x 4" x 2" x 2" Hub PVC DWV Double Reducing Wye

MUELLER INDUSTRIES| Zoro #: G2030646| Mfr #: 05845

$20.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 4" x 2" x 2"
Fitting Length: 5.25"
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International Listing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030646 Mfr #: 05845
Pipe Size (Fittings): 4" x 4" x 2" x 2"Fitting Length: 5.25"
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International ListingFitting Connection Type: Hub
Color: WhiteSpecific Fitting Shape: Double Reducing Wye
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Compliance: NSF International ListingBasic Fitting Material: Plastic
Basic Fitting Shape: WyeFitting Schedule/Class: Schedule DWV
Item: Double Reducing WyeCountry of Origin (subject to change): United States

Description

Double Reducing Wye, Body Material PVC, Schedule DWV, Pipe Size 4 In. x 4 In. x 2 In. x 2 In., Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards ASTM D2665, F1498, D3311 & D3965, NSF International Listing, Compliance NSF International Listing

Reviews