KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Trap, PVC, 1 1/2 x 3 x 6 In, 1500 PSI

MUELLER INDUSTRIES| Zoro #: G2082297| Mfr #: 1WKU1

$15.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule DWV
Item: Drum Trap with Cleanout
Specific Fitting Shape: Cleanout Trap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082297 Mfr #: 1WKU1
Fitting Schedule/Class: Schedule DWVItem: Drum Trap with Cleanout
Specific Fitting Shape: Cleanout TrapFitting Connection Type: Hub
Pipe Fitting Material: PVCStandards: Cell Class 12454, ASTM D1784
Fittings Sub-Category: Max. Temp.: 140 Degrees F
Basic Fitting Shape: TrapBasic Fitting Material: Plastic
Color: WhiteCountry of Origin (subject to change): United States

Description

Drum Trap with Cleanout, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews