BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" NOM C Copper DWV Tee

MUELLER INDUSTRIES| Zoro #: G2208123| Mfr #: W 07522

$17.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208123 Mfr #: W 07522
Country of Origin (subject to change): United States

Description

DWV Tee, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8 In., Max. Pressure 364 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME B16.29, ISO 9001 Registered Facility

Reviews