KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Hub PVC 45 Degree Elbow Sched 40

MUELLER INDUSTRIES| Zoro #: G1138916| Mfr #: 1WKB8

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138916 Mfr #: 1WKB8
Color: WhiteFitting Connection Type: Hub
Basic Fitting Material: PlasticMax. Pressure: 220 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 40Specific Fitting Shape: 45 Degree Elbow
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 45 DegreesStandards: Cell Class 12454, ASTM D1784
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Hub, Max. Pressure 220 psi at 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews