Zoro Select
PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size
Mfr # 1WKT3
Zoro # G1242473
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 1 1/2 in
- Specific Fitting Shape 90 Degrees Side Inlet Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 1-1/2 in Pipe Size 1WKR6
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size 439130
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size 835-130SR
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size 836-015
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size 1WJN9
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2-1/2 in Pipe Size 835-025
- ZORO SELECT PVC Wye, Socket x Socket x Socket, 8 x 8 x 8 in Pipe Size 870-080
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size 801-585
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 2-1/2 in Pipe Size 858-025
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 2"" MPT PVC 02113 1600
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size 829-003
- Zoro Select Fittings