KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 3" x 2" Hub PVC 90 Deg. Elbow Low Heel Inlet

MUELLER INDUSTRIES| Zoro #: G1295341| Mfr #: 1CNX8

$9.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295341 Mfr #: 1CNX8
Color: WhiteFitting Connection Type: Hub
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: 90 Degree Low Heel Inlet ElbowPipe Size (Fittings): 3" x 3" x 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees , Low Heel Inlet
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Low Heel Inlet, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 3 In. x 3 In. x 2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews