KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 4" x 2" Hub PVC 90 Deg. Elbow Low Heel Inlet

MUELLER INDUSTRIES| Zoro #: G2223925| Mfr #: 06043

$19.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223925 Mfr #: 06043
Color: WhiteFitting Connection Type: Hub
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: 90 Degree Low Heel Inlet ElbowPipe Size (Fittings): 4" x 4" x 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees , Low Heel Inlet
Standards: Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And LayoutCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Low Heel Inlet, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In. x 4 In. x 2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout

Reviews