KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT x Hub PVC DWV Female Adapter

MUELLER INDUSTRIES| Zoro #: G0782993| Mfr #: 06396

$5.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Length: 5.25"
Standards: ASTM D2665 & D3311, NSF International Listing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782993 Mfr #: 06396
Pipe Size (Fittings): 4"Fitting Length: 5.25"
Standards: ASTM D2665 & D3311, NSF International ListingFitting Connection Type: FNPT X Hub
Color: WhiteSpecific Fitting Shape: Adapter
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Compliance: NSF International ListingBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterFitting Schedule/Class: Schedule DWV
Item: Female AdapterCountry of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type FNPT X Hub, Color White, Max. Temp. 140 Degrees F, Fitting Length 5.25 In., Standards ASTM D2665 & D3311, NSF International Listing, Compliance NSF International Listing

Reviews