6" FNPT x Hub PVC DWV Female Adapter

MUELLER INDUSTRIES| Zoro #: G1159216| Mfr #: 1WKW6

$19.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Adapter
Item: Female Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159216 Mfr #: 1WKW6
Pipe Fitting Material: PVCSpecific Fitting Shape: Adapter
Item: Female AdapterFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: AdapterMax. Temp.: 140 Degrees F
Fitting Connection Type: FNPT X HubStandards: Cell Class 12454, ASTM D1784
Pipe Size (Fittings): 6"Color: White
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 6 In., Fitting Connection Type FNPT X Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews