PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2" Hub x Socket PVC DWV Female Trap Adapter

MUELLER INDUSTRIES| Zoro #: G1029524| Mfr #: 06382

$2.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: AdapterFitting Connection Type: Hub x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029524 Mfr #: 06382
Color: WhiteBasic Fitting Shape: Adapter
Fitting Connection Type: Hub x SocketSpecific Fitting Shape: Trap Adapter
Basic Fitting Material: PlasticPipe Size (Fittings): 2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: Female Trap Adapter with Nut and WasherFittings Sub-Category: Adapters
Standards: Cell Class 12454, ASTM D1784Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Female Trap Adapter with Nut and Washer, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Hub x Socket, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews