SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Hub x 1-1/4" Socket PVC Female Trap Adapter

MUELLER INDUSTRIES| Zoro #: G1937415| Mfr #: 1WKU3

$1.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCPipe Size (Fittings): 1-1/2" x 1-1/4"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937415 Mfr #: 1WKU3
Pipe Fitting Material: PVCPipe Size (Fittings): 1-1/2" x 1-1/4"
Basic Fitting Material: PlasticColor: White
Standards: Cell Class 12454, ASTM D1784Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule 40Specific Fitting Shape: Trap Adapter
Fitting Connection Type: Hub x SocketFittings Sub-Category: Adapters
Item: Female Trap Adapter with Nut and WasherBasic Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Female Trap Adapter with Nut and Washer, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 In. x 1-1/4 In., Fitting Connection Type Hub x Socket, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews