Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Hub x Socket PVC DWV Female Trap Adapter

  • Zoro #: G0528911
  • Mfr #: 1WKU2

$1.72

  • Max. Pressure: Not Rated For Pressure Applications
  • Specific Fitting Shape: Trap Adapter
  • Application: Drain, Waste and Vent
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mueller Industries #1WKU2 Specifications

  • Zoro #: G0528911
  • Mfr #: 1WKU2
Max. Pressure: Not Rated For Pressure Applications Specific Fitting Shape: Trap Adapter
Application: Drain, Waste and Vent Basic Pipe Fitting Shape: Adapter
Fitting Connection Type: Hub x Socket Pipe Fitting Material: PVC
Fittings Sub-Category: Adapters Pipe Size - Pipe Fitting: 1-1/2"
Basic Pipe Fitting Material: Plastic Fitting Schedule/Class: Schedule 40
Specific Pipe Fitting Shape: Trap Adapter Item: Female Trap Adapter with Nut and Washer
Standards: Cell Class 12454, ASTM D1784 Pipe Fitting Connection Type: Hub x Socket
Max. Temp.: 140 Degrees F Pipe Fitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 1-1/2" Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For ideal water flow, fit your pipes with female trap adapter with nut and washer from Mueller Industries. This female trap adapter with nut and washer has a maximum temperature of 140 degrees F. This fitting falls into the adapters sub-category and into fittings schedule DWV. It comes in white. It fits a pipe size of 1-1/2\. Standards include: Cell Class 12454

Reviews of Mueller Industries #1WKU2