KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT x Spigot PVC Cleanout Adapter with Plug

MUELLER INDUSTRIES| Zoro #: G0740406| Mfr #: 1WKR6

$1.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: FNPT x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740406 Mfr #: 1WKR6
Color: WhiteFitting Connection Type: FNPT x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Cleanout Adapter with PlugPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Cleanout Adapter with Plug
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Cleanout Adapter with Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type FNPT x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews