KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT x Spigot PVC DWV Cleanout Adapter

MUELLER INDUSTRIES| Zoro #: G1409502| Mfr #: 1WKG1

$1.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: FNPT x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409502 Mfr #: 1WKG1
Color: WhiteFitting Connection Type: FNPT x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Cleanout AdapterPipe Size (Fittings): 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Cleanout Adapter
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Cleanout Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews