KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT x Spigot PVC DWV Cleanout Adapter with Plug

MUELLER INDUSTRIES| Zoro #: G0425984| Mfr #: 1WKR7

$2.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: FNPT x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425984 Mfr #: 1WKR7
Color: WhiteFitting Connection Type: FNPT x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Cleanout Adapter with PlugPipe Size (Fittings): 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Cleanout Adapter with Plug
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Cleanout Adapter with Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews