DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

4" FNPT x Spigot PVC DWV Cleanout Adapter with Plug

MUELLER INDUSTRIES| Zoro #: G2037095| Mfr #: 1WKR9

$8.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Cleanout Adapter with Plug
Item: Cleanout Adapter with Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037095 Mfr #: 1WKR9
Pipe Fitting Material: PVCSpecific Fitting Shape: Cleanout Adapter with Plug
Item: Cleanout Adapter with PlugFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: AdapterMax. Temp.: 140 Degrees F
Fitting Connection Type: FNPT x SpigotStandards: Cell Class 12454, ASTM D1784
Pipe Size (Fittings): 4"Color: White
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Cleanout Adapter with Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews