3" x 1-1/2" Hub PVC DWV Reducer

MUELLER INDUSTRIES| Zoro #: G0307903| Mfr #: 1WJP1

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307903 Mfr #: 1WJP1
Fittings Sub-Category: AdaptersFitting Schedule/Class: Schedule DWV
Color: WHITEMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterFitting Connection Type: Hub
Item: ReducerPipe Size (Fittings): 3" x 1-1/2"
Pipe Fitting Material: PVCStandards: Cell Class 12454, ASTM D1784
Specific Fitting Shape: ReducerBasic Fitting Material: Plastic
Country of Origin (subject to change): United States

Product Description

Don't let the pressure get to your pipes. With this reducer from Mueller Industries, you can maintain optimal pressure and flow. This reducer has a maximum temperature of 140 degrees F. This fitting falls into the adapters sub-category and into fittings schedule DWV. It comes in white. It fits a pipe size of 3" x 1-1/2". Standards include: Cell Class 12454, ASTM D1784.

Product Reviews