HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

6" Hub x 4" Spigot PVC DWV Flush Bushing

MUELLER INDUSTRIES| Zoro #: G0944991| Mfr #: 1WKW4

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Flush Bushing
Item: Flush Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944991 Mfr #: 1WKW4
Pipe Fitting Material: PVCSpecific Fitting Shape: Flush Bushing
Item: Flush BushingFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: BushingMax. Temp.: 140 Degrees F
Fitting Connection Type: Hub x SpigotStandards: Cell Class 12454, ASTM D1784
Pipe Size (Fittings): 6" x 4"Color: White
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Flush Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 6 In. x 4 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews