KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Hub x 1-1/2" Spigot PVC DWV Flush Bushing

MUELLER INDUSTRIES| Zoro #: G1313067| Mfr #: 1WKF4

$3.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313067 Mfr #: 1WKF4
Color: WhiteFitting Connection Type: Hub x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Flush BushingPipe Size (Fittings): 3" x 1-1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: BushingItem: Flush Bushing
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Flush Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In. x 1-1/2 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews