3" Hub x 2" Spigot PVC DWV Flush Bushing

MUELLER INDUSTRIES| Zoro #: G1105702| Mfr #: 1WKF5

$2.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Flush Bushing
Item: Flush Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105702 Mfr #: 1WKF5
Pipe Fitting Material: PVCSpecific Fitting Shape: Flush Bushing
Item: Flush BushingFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: BushingMax. Temp.: 140 Degrees F
Fittings Sub-Category: BushingsFitting Connection Type: Hub x Spigot
Standards: Cell Class 12454, ASTM D1784Color: White
Pipe Size (Fittings): 3" x 2"Basic Fitting Material: Plastic
Country of Origin (subject to change): United States

Description

Flush Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews