SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" FNPT x Hub x Hub PVC DWV Flush Clean Out Tee

MUELLER INDUSTRIES| Zoro #: G1659506| Mfr #: 1CNY3

$7.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: TeeFitting Connection Type: FNPT x Hub x Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659506 Mfr #: 1CNY3
Color: WhiteBasic Fitting Shape: Tee
Fitting Connection Type: FNPT x Hub x HubSpecific Fitting Shape: Flush Cleanout Tee
Basic Fitting Material: PlasticPipe Size (Fittings): 3"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: Flush Clean Out TeeStandards: Cell Class 12454, ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Flush Clean Out Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type FNPT x Hub x Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews