Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1-1/2" FNPT x Hub x Hub PVC DWV Flush Clean Out Tee

MUELLER INDUSTRIES| Zoro #: G1491445| Mfr #: 06413

$3.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Length: 2.25"Pipe Size (Fittings): 1-1/2"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491445 Mfr #: 06413
Fitting Length: 2.25"Pipe Size (Fittings): 1-1/2"
Basic Fitting Material: PlasticColor: White
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International ListingMax. Temp.: 140 Degrees F
Compliance: NSF International ListingFitting Schedule/Class: Schedule 40
Specific Fitting Shape: Flush Cleanout TeeFitting Connection Type: FNPT x Hub x Hub
Pipe Fitting Material: PVCItem: Flush Clean Out Tee
Basic Fitting Shape: TeeCountry of Origin (subject to change): United States

Description

Flush Clean Out Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type FNPT x Hub x Hub, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.25 In., Standards ASTM D2665, F1498, D3311 & D3965, NSF International Listing, Compliance NSF International Listing

Reviews