Zoro Select
PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size
Mfr # 1WJZ3
Zoro # G1455623
$12.59
2% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Long Sweep Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size 447005BC
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size 837-532
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size 401422
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 2 in Pipe Size 428020
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2-1/2 in Pipe Size 160-509
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size 436252
- ZORO SELECT PVC Coupling, Insert x Double Helix, 3/4 in Pipe Size 1429099
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 2 in Pipe Size 859-020BR
- CHARLOTTE PIPE & FOUNDRY PVC023004000 1 x 1.5 in. S40 PVC 90 deg Reducing Elbow 41559
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size 407168
- Zoro Select PVC Pipe Fittings