KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Hub PVC DWV 90 Degree Long Sweep Elbow

MUELLER INDUSTRIES| Zoro #: G0560673| Mfr #: 1WJZ5

$13.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560673 Mfr #: 1WJZ5
Color: WhiteFitting Connection Type: Hub
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: 90 Degree Long Sweep ElbowPipe Size (Fittings): 4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees , Long Sweep
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Long Sweep, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews