KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Spigot x Hub PVC 90 Deg. Long Sweep Street Elbow

MUELLER INDUSTRIES| Zoro #: G1308264| Mfr #: 06061

$4.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Spigot x Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308264 Mfr #: 06061
Color: WhiteFitting Connection Type: Spigot x Hub
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: 90 Degree Long Sweep Street ElbowPipe Size (Fittings): 2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Street Elbow, 90 Degrees , Long Sweep
Standards: Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And LayoutCountry of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Long Sweep, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In., Fitting Connection Type Spigot x Hub, Color White, Max. Temp. 140 Degrees F, Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout

Reviews