SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" Spigot x Hub PVC 90 Deg. Long Sweep Street Elbow

MUELLER INDUSTRIES| Zoro #: G0718961| Mfr #: 06063

$13.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCPipe Size (Fittings): 3"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718961 Mfr #: 06063
Pipe Fitting Material: PVCPipe Size (Fittings): 3"
Basic Fitting Material: PlasticColor: White
Standards: Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And LayoutMax. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule DWVSpecific Fitting Shape: 90 Degree Long Sweep Street Elbow
Fitting Connection Type: Spigot x Hub x HubItem: Street Elbow, 90 Degrees , Long Sweep
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Long Sweep, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type Spigot x Hub x Hub, Color White, Max. Temp. 140 Degrees F, Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout

Reviews