1-1/2" Hub x 1-1/4" MNPT PVC DWV Male Adapter

MUELLER INDUSTRIES| Zoro #: G2174067| Mfr #: 1WKG4

$1.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174067 Mfr #: 1WKG4
Color: WhiteFitting Connection Type: Hub x MNPT
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: AdapterPipe Size (Fittings): 1-1/2" x 1-1/4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Male Adapter
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type Hub x MNPT, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews