KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Socket x Spigot PVC DWV Male Trap Adapter

MUELLER INDUSTRIES| Zoro #: G1913511| Mfr #: 06390

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Standards: Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Fitting Connection Type: Socket x Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913511 Mfr #: 06390
Pipe Size (Fittings): 2"Standards: Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Fitting Connection Type: Socket x SpigotColor: White
Specific Fitting Shape: Trap AdapterPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticItem: Male Trap Adapter with Nut and Washer
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Male Trap Adapter with Nut and Washer, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In., Fitting Connection Type Socket x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths

Reviews