KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Socket x Spigot PVC DWV Male Trap Adapter

MUELLER INDUSTRIES| Zoro #: G2100253| Mfr #: 1WKU9

$1.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Socket x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100253 Mfr #: 1WKU9
Color: WhiteFitting Connection Type: Socket x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Trap AdapterPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Male Trap Adapter with Nut and Washer
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Male Trap Adapter with Nut and Washer, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Socket x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews