PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

P-Trap With Cleanout, 1 1/2 In, Hub, PVC

MUELLER INDUSTRIES| Zoro #: G0477023| Mfr #: 05223

$8.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCSpecific Fitting Shape: Cleanout P-TrapItem: P-Trap With Cleanout
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477023 Mfr #: 05223
Pipe Fitting Material: PVCSpecific Fitting Shape: Cleanout P-Trap
Item: P-Trap With CleanoutFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: TrapMax. Temp.: 140 Degrees F
Fitting Connection Type: HubStandards: Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
Pipe Size (Fittings): 1-1/2"Color: White
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

P-Trap with Cleanout, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout

Reviews