Zoro Select
PVC, White Finish, P-Trap with Solvent Weld Joint
Mfr # 1CNW4
Zoro # G1954495
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Pipe Fitting Connection Type Hub
- Basic Pipe Fitting Shape Trap
- Fitting Connection Type Hub
Explore More Products
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection 35379
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee 1PPA4
- ZORO SELECT J-Bend, White Drain, Slip Connection 35301
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection 35393
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer 1PNW7
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub 02222
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- ZORO SELECT PVC, White Finish, HVAC P-Trap HPT507
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- IN-SINK-ERATOR/MASTERPLUMBER Dish Connector Kit DWC-00
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" 12713
- Zoro Select Drain Components