Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

P-Trap with Solvent Weld Joint, 3 In

  • Zoro #: G0503815
  • Mfr #: 1CNW6
$18.86
  • Fitting Schedule/Class: Schedule 40
  • Pipe Fitting Schedule/Class: Schedule 40
  • Basic Pipe Fitting Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mueller Industries #1CNW6 Specifications

  • Zoro #: G0503815
  • Mfr #: 1CNW6
Fitting Schedule/Class: Schedule 40 Pipe Fitting Schedule/Class: Schedule 40
Basic Pipe Fitting Material: Plastic Fittings Sub-Category: Traps
Color: White Application: Drain, Waste and Vent
Basic Pipe Fitting Shape: Trap Specific Fitting Shape: P-Trap
Pipe Size - Pipe Fitting: 3" Max. Pressure: Not Rated For Pressure Applications
Item: P-Trap with Solvent Weld Joint Standards: Cell Class 12454, ASTM D1784
Pipe Fitting Connection Type: Hub Pipe Fitting Material: PVC
Pipe Size (Fittings): 3" Fitting Connection Type: Hub
Specific Pipe Fitting Shape: P-Trap Max. Temp.: 140 Degrees F
Material of Construction: PVC Color/Finish: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

P-Trap with Solvent Weld Joint, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type Hub, Max. Pressure Not Rated For Pressure Applications, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews of Mueller Industries #1CNW6