SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" OD x 60 ft. Red Plastic Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G1313487| Mfr #: KR06060

$617.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Copper Tube Shape: CoilWall Thickness: 0.065"Outside Dia.: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313487 Mfr #: KR06060
Copper Tube Shape: CoilWall Thickness: 0.065"
Outside Dia.: 7/8"Tube Length: 60 ft.
Copper Tube Coating: Red PlasticTube Size: 3/4"
Item: Copper TubingCopper Tube Type: Type K
Soft/Hard: SoftApplication: Water
Temp. Range: 150 Degrees to 400 Degrees FStandards: ASTM B88
Tube Material: CopperInside Dia.: 0.745"
Max. Pressure: 852 psiCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 3/4 In., Inside Dia. 0.745 In., Outside Dia. 7/8 In., Wall Thickness 0.065 In., Max. Pressure 852 psi, Tube Length 60 ft., Copper Tube Type Type K, Copper Tube Shape Coil, Soft, Application Water, Copper Tube Coating Red Plastic, Temp. Range 150 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews