2" x 1-1/2" x 2" Hub PVC DWV Sanitary Tee

MUELLER INDUSTRIES| Zoro #: G0624967| Mfr #: 1CNW8

$2.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Pipe Fitting Material: PVCSpecific Fitting Shape: TeeItem: Sanitary Tee
Save 15%. Sign up for Z-mail.


Zoro #: G0624967 Mfr #: 1CNW8
Pipe Fitting Material: PVCSpecific Fitting Shape: Tee
Item: Sanitary TeeFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Fittings Sub-Category: TeesFitting Connection Type: Hub
Standards: Cell Class 12454, ASTM D1784Color: White
Pipe Size (Fittings): 2" x 1-1/2" x 2"Basic Fitting Material: Plastic
Country of Origin (subject to change): United States


Sanitary Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In. x 1-1/2 In. x 2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784