DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2" x 2" x 1-1/2" Hub PVC DWV Sanitary Tee

MUELLER INDUSTRIES| Zoro #: G1326272| Mfr #: 1WJP7

$2.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Tee
Item: Sanitary Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326272 Mfr #: 1WJP7
Pipe Fitting Material: PVCSpecific Fitting Shape: Tee
Item: Sanitary TeeFitting Schedule/Class: Schedule DWV
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Fitting Connection Type: HubStandards: Cell Class 12454, ASTM D1784
Pipe Size (Fittings): 2" x 2" x 1-1/2"Color: White
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Sanitary Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In. x 2 In. x 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews