KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 3" x 1-1/2" Hub PVC DWV Sanitary Tee

MUELLER INDUSTRIES| Zoro #: G1949096| Mfr #: 1WJP9

$4.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 3" x 1-1/2"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949096 Mfr #: 1WJP9
Pipe Size (Fittings): 3" x 3" x 1-1/2"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: Sanitary Tee
Fittings Sub-Category: TeesFitting Schedule/Class: Schedule DWV
Country of Origin (subject to change): United States

Description

Sanitary Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In. x 3 In. x 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews