Zoro Select
PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in Pipe Size
Mfr # 1WJP8
Zoro # G0509844
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size 439338
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 6 in Pipe Size P321-060
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size 447012
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size 847-015
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 3/4 in Pipe Size 402131
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 806-020
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H417025LS
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 1 in Pipe Size 878-010SS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1-1/4 in Pipe Size H406012LS
- JONES STEPHENS PVC MARVEL ADAPTER 1-1/2IN P37000
- GENOVA LASCO 220030BC Pipe Nipple, 2 in, PVC, SCH 80 Schedule, 3 in L P-2-3
- Zoro Select PVC Pipe Fittings