Reducing Tee, Cast Brass, 1 x 1 x 1/2 In

MUELLER INDUSTRIES |Zoro #: G1316481|Mfr #: A 01570

$22.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316481 Mfr #: A 01570
Body Material: Cast BrassTemp. Range: -20 Degrees to 400 Degrees F
Standards: ANSI B16.18, ISO 9001 Registered FacilityItem: Reducing Tee
Compliance: NSF-61, ISO 9001 Registered FacilityFittings Sub-Category: Tees
Connection Type: C x CMax. Pressure: 494 psi@100 Degrees F
Tube Size: 1" x 1" x 1/2"Outside Dia.: 1-1/8" x 1-1/8" x 5/8"
Country of Origin (subject to change): United States

Product Description

Reducing Tee, Body Material Cast Brass, Connection Type C x C, Tube Size 1 In. x 1 In. x 1/2 In., Outside Dia. 1-1/8 In. x 1-1/8 In. x 5/8 In., Max. Pressure 494 psi@100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ANSI B16.18, ISO 9001 Registered Facility, Compliance NSF-61, ISO 9001 Registered Facility

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15% when you sign up for Z-mail.