SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" x 3" x 2" Hub PVC DWV Reducing Wye

MUELLER INDUSTRIES| Zoro #: G1516925| Mfr #: 1WJV2

$6.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: WyeFitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516925 Mfr #: 1WJV2
Color: WhiteBasic Fitting Shape: Wye
Fitting Connection Type: HubSpecific Fitting Shape: Reducing Wye
Basic Fitting Material: PlasticPipe Size (Fittings): 3" x 3" x 2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: Reducing WyeFittings Sub-Category: Wyes
Standards: Cell Class 12454, ASTM D1784Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Reducing Wye, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 3 In. x 3 In. x 2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews