KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 4" x 2" Hub PVC DWV Reducing Wye

MUELLER INDUSTRIES| Zoro #: G2415156| Mfr #: 1WJV4

$8.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 4" x 2"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415156 Mfr #: 1WJV4
Pipe Size (Fittings): 4" x 4" x 2"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: Reducing WyePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Wye
Basic Fitting Material: PlasticItem: Reducing Wye
Fittings Sub-Category: WyesFitting Schedule/Class: Schedule DWV
Country of Origin (subject to change): United States

Description

Reducing Wye, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In. x 4 In. x 2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews