Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" x 4" x 1-1/2" Hub PVC DWV Reducing Wye

  • Zoro #: G0499597
  • Mfr #: 1WJV8

$19.62

  • Specific Fitting Shape: Reducing Wye
  • Fitting Connection Type: Hub
  • Fitting Schedule/Class: Schedule 40
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mueller Industries #1WJV8 Specifications

  • Zoro #: G0499597
  • Mfr #: 1WJV8
Specific Fitting Shape: Reducing Wye Fitting Connection Type: Hub
Fitting Schedule/Class: Schedule 40 Max. Temp.: 140 Degrees F
Pipe Size - Pipe Fitting: 4" x 4" x 1-1/2" Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Wye Fittings Sub-Category: Wyes
Pipe Fitting Material: PVC Specific Pipe Fitting Shape: Reducing Wye
Pipe Fitting Schedule/Class: Schedule 40 Pipe Fitting Connection Type: Hub
Standards: Cell Class 12454, ASTM D1784 Max. Pressure: Not Rated For Pressure Applications
Color: White Item: Reducing Wye
Application: Drain, Waste and Vent Pipe Size (Fittings): 4" x 4" x 1-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For pipe fittings that hold strong under pressure, consider this reducing wye from Mueller Industries. This reducing wye has a maximum temperature of 140 degrees F. This fitting falls into the wyes sub-category and into fittings schedule DWV. It fits a pipe size of 4\ x 4\" x 1-1/2\". It comes in white. Standards include: Cell Class 12454

Reviews of Mueller Industries #1WJV8