KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Hub x Hub x Spigot PVC Sanitary Street Tee

MUELLER INDUSTRIES| Zoro #: G0726397| Mfr #: 06112

$5.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Length: 2.25"
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International Listing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726397 Mfr #: 06112
Pipe Size (Fittings): 1-1/2"Fitting Length: 2.25"
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International ListingFitting Connection Type: Hub x Hub x Spigot
Color: WhiteSpecific Fitting Shape: Street Tee
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Compliance: NSF International ListingBasic Fitting Material: Plastic
Basic Fitting Shape: TeeFitting Schedule/Class: Schedule DWV
Item: Sanitary Street TeeCountry of Origin (subject to change): United States

Description

Sanitary Street Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Hub x Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.25 In., Standards ASTM D2665, F1498, D3311 & D3965, NSF International Listing, Compliance NSF International Listing

Reviews