PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3" Spigot x Hub x Hub PVC DWV Sanitary Street Tee

MUELLER INDUSTRIES| Zoro #: G1228141| Mfr #: 06114

$10.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: TeeFitting Connection Type: Spigot x Hub x Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228141 Mfr #: 06114
Color: WhiteBasic Fitting Shape: Tee
Fitting Connection Type: Spigot x Hub x HubSpecific Fitting Shape: Street Tee
Basic Fitting Material: PlasticPipe Size (Fittings): 3"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: Sanitary Street TeeStandards: ASTM D2665, F1498, D3311 & D3965
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Sanitary Street Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type Spigot x Hub x Hub, Color White, Max. Temp. 140 Degrees F, Standards ASTM D2665, F1498, D3311 & D3965

Reviews